Shop All Copper Fittings
Nibco
3/8" NOM C Copper Rolled Tube Stop Coupling
Mfr # U600RS 3/8
Zoro # G2733482
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U600RS 3/8
- Zoro # G2733482
- UPC # 039923306869
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Copper Tube Size | 3/8 in x 3/8 in |
Description
Coupling, Rolled Tube Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-Setting 2-Port Diverter Trim (T11800)
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN (900-092)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- NIBCO 2" x 1" NOM C Copper Reducer (600R 2x1)
- NIBCO Solder DWV Elbows, Bronze (E055650)
- NIBCO 1-1/4" x 1/2" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x1/2x11/4)
- NIBCO 7/8" NOM C Copper Tee (611 7/8)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- NIBCO 2" NOM C x FTG Copper 45 Degree DWV Street Elbow (9062 2)
- Nibco Fittings