Shop All Copper Fittings
Nibco
3/8" NOM C Copper Return Bend
Mfr # U638 3/8
Zoro # G3376387
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Return Bend
- Fitting Connection Type C x C
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # U638 3/8
- Zoro # G3376387
- UPC # 039923323200
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Copper Tube Size | 3/8 in x 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Copper Tube Size | 3/8 in |
Description
Return Bend, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Return Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- ZORO SELECT 1-1/4" x 1/8" FNPT SS Reducing Coupling (4381032350)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND06)
- NIBCO 1" x 1/2" NOM FTG x C Copper Flush Bushing (618 1x1/2)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Drop Ear Elbow (U70735 1/2)
- NIBCO Drain Coupling, Low-Lead Cast Bronze (701-D-LF 3/4)
- NIBCO DWV Threaded Piece, Cast Bronze, C x MNPT (802F 11/2)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405455)
- NIBCO 1" NOM C Copper Union (633W 1)
- Nibco Copper Fittings