Shop All Copper Fittings
Nibco
3/8" NOM C Copper Coupling without Stop
Mfr # 601 3/8
Zoro # G2571493
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 601 3/8
- Zoro # G2571493
- UPC # 039923309501
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Copper Tube Size | 3/8 in x 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Copper Tube Size | 3/8 in |
Description
Coupling without Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 (82603)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-5TLF)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 1/2)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- NIBCO 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 3/4)
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling (600R 3/8X1/8)
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- Nibco Copper Fittings