Shop All Copper Fittings
Nibco
3/8" NOM C Copper 90 Degree Long Radius Elbow
Mfr # U607LT 3/8
Zoro # G2584224
original price:
$6.69
37% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Tube Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U607LT 3/8
- Zoro # G2584224
- UPC # 039923316721
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Copper Tube Size | 3/8 in x 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Copper Tube Size | 3/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Globe Valve, 1-1/4", 316, Thrd 200 (4373002090)
- LASTING TRADITIONS Imperial 8 in. D X 4 in. L Steel Stove Pipe (BM0049)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- NIBCO 3" x 3" x 2-1/2" NOM C Copper Tee (611R 3x3x21/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495406)
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- NIBCO 1/8" NOM C Copper Return Bend (638 1/8)
- LEGEND VALVE 5/8" LONG TURN 90 ELBOW (450-128)
- Nibco Copper Fittings