Shop All Ball Valves
Nibco
3/8" FNPT Bronze Ball Valve Inline
Mfr # T5857066 3/8
Zoro # G5280353
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Material 316 Stainless Steel
- Max. Pressure 600 psi CWP
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # T5857066 3/8
- Zoro # G5280353
- UPC # 039923681027
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.9" |
Nominal Valve Size | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Handle Height | 1.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- CHICAGO FAUCET Button (1-144JKCP)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- NIBCO 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 3/4)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGC7)
- Nibco Valves