Shop All Copper Fittings
Nibco
3/4" x 5/8" x 5/8" NOM C Copper Reducing Tee
Mfr # 611RR 3/4X5/8X5/8
Zoro # G5149724
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 5/8" x 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 3/4X5/8X5/8
- Zoro # G5149724
- UPC # 039923327864
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 5/8" x 5/8" |
Outside Dia. | 7/8" x 3/4" x 3/4" |
Fitting Side C Copper Tube Size | 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Copper Tube Size | 3/4 in, 5/8 in |
Copper Tube Size | 3/4 in x 5/8 in x 5/8 in |
For Tube Outside Diameter | 3/4 in, 7/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Side C Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24 inL (24PL-CA11-0240-11B-11B)
- KOHLER Spray Head Kit (1357002-CP)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-AR-DST)
- COMMERCIAL Quarter Floor Drain Grate (SCM86153)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO 3/4 In. CxC 45 Deg. Copper Elbow 1/8 Bend (W01350D)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- NIBCO Solder Pressure Adapters, Copper (9024951)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- LEGEND VALVE 3/4" CTS INSERT STIFFENER 2 PK (313-444)
- Nibco Fittings