Shop All Copper Fittings
Nibco
3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow
Mfr # 607LTR 3/4X5/8
Zoro # G5148832
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LTR 3/4X5/8
- Zoro # G5148832
- UPC # 039923316943
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 5/8" |
Outside Dia. | 7/8" x 3/4" |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 3/4 in, 7/8 in |
Copper Tube Size | 3/4 in x 5/8 in |
Fitting Copper Tube Size | 3/4 in, 5/8 in |
Description
Long Radius Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1884-020)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-34)
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- NIBCO Solder Tees, Bronze (E090700)
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- NIBCO 2 in. Copper x Copper Union-Cast (100428)
- EPC Coupling Copper Cxc 3/8X1/4 (30688)
- Nibco Copper Fittings