Shop All Copper Fittings
Nibco
3/4" x 5/8" NOM C Copper Reducer
Mfr # 600 3/4X5/8
Zoro # G2596501
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 3/4" x 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600 3/4X5/8
- Zoro # G2596501
- UPC # 039923307149
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 5/8" |
Outside Dia. | 7/8" x 3/4" |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in, 7/8 in |
Fitting Copper Tube Size | 3/4 in, 5/8 in |
Copper Tube Size | 3/4 in x 5/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 11/2 In (867-337SR)
- AMERICAN STANDARD 1 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Metal (M922996-0020A)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- ZORO SELECT 2" FNPT Galvanized Union (1LBT6)
- NIBCO 1-1/4" NOM C Copper 45 Degree DWV Elbow (906 11/4)
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Flush Bushing (618 3/4x5/8)
- NIBCO 3/8" NOM C Copper Cap (617 3/8)
- NIBCO 2" NOM C Copper Coupling (901RP 2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-114)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- NIBCO 1-12 in. Wrot Fitting x Copper Street 90 deg Elbow (6072112)
- Nibco Copper Fittings