Shop All Copper Fittings
Nibco
3/4" x 3/8" x 3/8" NOM C Copper Reducing Tee
Mfr # 611RR 3/4X3/8X3/8
Zoro # G5149864
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 3/8" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 3/4X3/8X3/8
- Zoro # G5149864
- UPC # 039923328069
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/8" x 3/8" |
Outside Dia. | 7/8" x 1/2" x 1/2" |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Copper Tube Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in, 3/8 in |
For Tube Outside Diameter | 1/2 in, 7/8 in |
Copper Tube Size | 3/4 in x 3/8 in x 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Lavatory Faucet (8210F12)
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size (1WKG2)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- NIBCO 2-1/2" NOM C Copper 90 Degree Elbow (607LT 21/2)
- NIBCO Drop Elbow, 90, Cast Bronze, C x C, 3/4 In (7075 3/4)
- NIBCO Solder DWV Elbows, Bronze (E079350)
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow (607R 11/4x1)
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT (733-4-LF 2)
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- NIBCO PRESS SYSTEM Union, 3/4", Press End X MIP, PK5 (9256810PC)
- Nibco Copper Fittings