Shop All Copper Fittings
Nibco
3/4" x 3/8" NOM FTG x C Copper Reducer
Mfr # 6002 3/4x3/8
Zoro # G1661405
original price:
$3.85
18% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 3/4x3/8
- Zoro # G1661405
- UPC # 039923320667
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/8" |
Outside Dia. | 7/8" x 1/2" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 7/8 in |
Copper Tube Size | 3/4 in x 3/8 in |
Fitting Copper Tube Size | 3/4 in, 3/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 17 (17PX-12-MH)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051213S-10PK)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (603 2)
- NIBCO Drop Tee, Low-Lead Cast Bronze, C x C x C (711-5-LF 1/2)
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 11/2)
- LEGEND VALVE 1-1/2" C X M ADAPTER (450-757)
- Nibco Copper Fittings