Shop All Copper Fittings
Nibco
3/4" x 3/8" NOM C Copper Reducer
Mfr # 600R 3/4x3/8
Zoro # G0727237
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 600R 3/4x3/8
- Zoro # G0727237
- UPC # 039923307187
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/8" |
Outside Dia. | 7/8" x 1/2" |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Copper Tube Size | 3/4 in x 3/8 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Fitting Copper Tube Size | 3/4 in, 3/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 10 PSI (AFL00017)
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Moderne Brass (28214-2MB)
- ZORO SELECT Valve, Polypropylene, Black, 3-1/8 In W (BV2NCN-E)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 21/2)
- NIBCO 1" NOM C Copper 90 Degree Close Rough Elbow (607 1)
- NIBCO 1/4" x 5/16" NOM C Copper Reducer (U600R 1/4x5/16)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- B & K CAP 3/4"" COPPER (W 67009)
- Nibco Fittings