Shop All Copper Fittings
Nibco
3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee
Mfr # 611RR 3/4X3/4X3/8
Zoro # G5147895
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611RR 3/4X3/4X3/8
- Zoro # G5147895
- UPC # 039923327765
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 3/8" |
Outside Dia. | 7/8" x 7/8" x 1/2" |
Fitting Side C Copper Tube Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
For Tube Outside Diameter | 1/2 in, 7/8 in |
Fitting Copper Tube Size | 3/4 in, 3/8 in |
Copper Tube Size | 3/4 in x 3/4 in x 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Serif Self-Rimming Lavatory With Sing (2075-1-0)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full (PVC 638-TB4M-F)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- NIBCO 3" x 2" NOM C Copper Reducer (600R 3x2)
- NIBCO 4" NOM C Copper 45 Degree Elbow (606 4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515406)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- NIBCO 2" NOM C x FTG Copper 90 Degree Drop Elbow (9072 2)
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- NIBCO 4" NOM C Copper Tee (611 4)
- Nibco Fittings