Shop All Copper Fittings
Nibco
3/4" x 3/4" x 1/2" NOM C Copper Reducing Tee
Mfr # 611 3/4X3/4X1/2
Zoro # G1817602
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611 3/4X3/4X1/2
- Zoro # G1817602
- UPC # 039923327741
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/2" |
Outside Dia. | 7/8" x 7/8" x 5/8" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
For Tube Outside Diameter | 5/8 in, 7/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Hanger Bracket (382430-1120A)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 3/4 in x 3/4 in Pipe Size (1401-125)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500-SS)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter (604 1/4)
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow (607LT 3/16OD)
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- NIBCO 34 in. Wrot Fitting x Copper Street 78 in. Outdoor Diameter 45 deg Elbow (606234)
- NIBCO 1" x 1/2" x 1/2" NOM C Copper Reducing Tee (611RR 1X1/2X1/2)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- Nibco Fittings