Shop All Copper Fittings
Nibco
3/4" x 3/4" x 1" NOM C Copper Reducing Tee
Mfr # 611R 3/4X3/4X1
Zoro # G2143906
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 3/4X3/4X1
- Zoro # G2143906
- UPC # 039923327703
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1" |
Outside Dia. | 7/8" x 7/8" x 1-1/8" |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 1 1/8 in, 7/8 in |
Fitting Copper Tube Size | 1 in, 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in x 1 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-17067)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221330)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- NIBCO Flanged Sink Elbow, 90, Cast Bronze (708 1/2)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- NIBCO Solder Pressure Elbows, Copper (9042801)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-343412)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- NIBCO 1/2" NOM C Copper Tee (611 1/2)
- Nibco Copper Fittings