Shop All Copper Fittings
Nibco
3/4" x 1/4" NOM FTG x C Copper Reducer
Mfr # 6002 3/4x1/4
Zoro # G3326276
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 3/4" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 3/4x1/4
- Zoro # G3326276
- UPC # 039923320681
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 1/4" |
Outside Dia. | 7/8" x 3/8" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Copper Tube Size | 1/4 in, 3/4 in |
For Tube Outside Diameter | 3/8 in, 7/8 in |
Copper Tube Size | 3/4 in x 1/4 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (808-007)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer (600 11/4X3/4)
- NIBCO DWV Fitting Cleanout, 395 psi at 200F (816 11/2)
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- Nibco Fittings