Shop All Copper Fittings
Nibco
3/4" x 1/2" x 1/2" NOM C Copper Reducing Tee
Mfr # 611 3/4X1/2X1/2
Zoro # G1462553
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611 3/4X1/2X1/2
- Zoro # G1462553
- UPC # 039923327949
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 1/2" x 1/2" |
Outside Dia. | 7/8" x 5/8" x 5/8" |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in, 7/8 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
Copper Tube Size | 3/4 in x 1/2 in x 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- RIOBEL Hand Shower Rail Slider (160BN)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100218)
- APOLLO EXPANSION PEX PEX-A Expansion Tool Kit with 1/2 in., 3/4 in. and 1 in. Expander Heads (EPXTOOLKIT)
- NIBCO 3" NOM C x 3" MNPT Copper Adapter (604 3)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO Solder Pressure Couplings, Copper (9001251)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1/2X1/2X1/4)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- NIBCO 3/4 In. x 3/4 In. x 1/2 In. CxCxC Reducing Copper Tee (W01690D)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 3/4 in. Copper Press x Press x Press Tee (XPRT34)
- Nibco Copper Fittings