Shop All Copper Fittings
Nibco
3/4" x 1/2" NOM C Reducing 90 Degree Long Radius Elbow
Mfr # 607LTR 3/4X1/2
Zoro # G5148166
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607LTR 3/4X1/2
- Zoro # G5148166
- UPC # 039923316967
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 1/2" |
Outside Dia. | 7/8" x 5/8" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in, 7/8 in |
Copper Tube Size | 3/4 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
Description
Long Radius Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Backflow Preventer Repair Kit (4A00510)
- SIMER Pump Pressure Booster Wtr Sply (4075SS-01)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- BLUEVUE Single-Handle Lavatory Faucet, Chrome (BV-TD4S-C)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 11/4X11/4X3/4)
- NIBCO 3" x 2" NOM FTG x C Copper Reducer (6002 3x2)
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer (600 11/4X3/4)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO Union, Low-Lead Cast Bronze, C x FNPT (733-3-LF 2)
- NIBCO 1" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 1x3/4)
- NIBCO Wye, 45 Deg, 1/2 In, Low-Lead Cast Bronze (749-LF 1/2)
- Nibco Fittings