Shop All Ball Valves
Nibco
3/4" Sweat Bronze Ball Valve Inline
Mfr # S58570 3/4
Zoro # G5273651
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Valve Basic Body Material Bronze
- Max. Steam Pressure 150 PSI WSP
- Temp. Range -20 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S58570 3/4
- Zoro # G5273651
- UPC # 039923677532
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.3 in |
Handle Height | 2.25 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040BSNP)
- DIXON Single Ear Pinch-On Clamp, 7/8 in Nominal, 0.78 Closed dia x 0.89 Open dia x 0.03 in Thick, Steel, D (226)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- MOEN Handle Extension Kit - (96955)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- NIBCO Manual 150 Brass Threaded 1-1/4In Npt Ball Valve (585-70-66)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 1/2)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- Nibco Valves