Shop All Copper Fittings
Nibco
3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow
Mfr # 607-2I 3/4
Zoro # G2719403
original price:
$5.87
10% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x C
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607-2I 3/4
- Zoro # G2719403
- UPC # 039923315847
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Description
Intermediate Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Intermediate Radius Street Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- PARKER 1/4" SS Through Type Insert (63NTA-4)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-21KCP)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Union (U7334 1/2)
- NIBCO 2-1/2" x 1-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 21/2X11/2X21/2)
- NIBCO 1X1/2 Cxc Reduce Coup (W00800T)
- NIBCO 1-1/4" NOM C Copper 45 Degree DWV Elbow (906 11/4)
- NIBCO Reducing Adapter, Low-Lead Cast Bronze (703R-LF 3/4X3/8)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- Nibco Fittings