Shop All Copper Fittings
Nibco
3/4" NOM FTG x 3/4" MNPT Copper Adapter
Mfr # 6042 3/4
Zoro # G5147712
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x MNPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6042 3/4
- Zoro # G5147712
- UPC # 039923304445
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8-x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221852)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO 2-1/2" NOM C Copper Tee (611)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- NIBCO 1/2" NOM C Copper 90 Degree Drop Ear Elbow (C7075 1/2)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- Nibco Copper Fittings