Shop All Copper Fittings
Nibco
3/4" NOM FTG Copper Venturi Adapter
Mfr # 621 3/4
Zoro # G5149487
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 621 3/4
- Zoro # G5149487
- UPC # 039923336125
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
Description
Venturi, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (6AYY6)
- BK RESOURCES Lever Drain Tool, Used To Install/Remove Most Lever Drains (BK-LDT)
- BOBRICK Channel-Frame Mirror (165 2436)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 9 3/4 in H (155017-75)
- NIBCO Union, Low-Lead Cast Bronze, 291 psi (733-LF 2)
- NIBCO 3" NOM C Copper Cap (617 3)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495806)
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow (U607 21/2)
- NIBCO Union, Low Lead Cast Bronze, 1-1/4 In (733LF-114)
- NIBCO 2" x 1-1/4" NOM FTG x C Copper Reducer (6002 2x11/4)
- B & K Nibco 1/2 in. Sweat X 1/2 in. D Sweat Copper Coupling with Stop (W00720C)
- Nibco Copper Fittings