Shop All Copper Fittings
Nibco
3/4" NOM FTG Copper Plug
Mfr # 616 3/4
Zoro # G5149584
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Plug
- Fitting Connection Type FTG
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 616 3/4
- Zoro # G5149584
- UPC # 039923320261
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Compatible Copper Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Description
Plug, Application Air, Potable Water, Compatible Copper Tube Size 3/4 in, Compatible Tube Outer Diameter 7/8 in, Fitting Connection Type FTG, Fitting Material Wrot Copper, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- X-RISER 3/4 in. MPT x 3/4 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-17C-12-36-L-ZDC)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- NIBCO Solder Tees, Bronze (E090700)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- B & K Nibco 1/2 in. FTG X 1/2 in. D Press Wrought Copper 45 Degree Elbow 1 pk (9046200PCU)
- Nibco Copper Fittings