Shop All Copper Fittings
Nibco
3/4" NOM C x 1/2" FNPT Copper Reducing Adapter
Mfr # C603 3/4x1/2
Zoro # G1455334
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C603 3/4x1/2
- Zoro # G1455334
- UPC # 039923301567
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 7/8" x 5/8" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-600 PVC VALVE-NSF (201-445)
- SUPERIOR TOOL Valve Key 4-Way (03960)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-3640)
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- NIBCO 1/4" NOM C Copper Union (733 1/4)
- NIBCO 1" NOM C Copper Cap (617 1)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-34)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- NIBCO 1/2" NOM C Copper Coupling without Stop (601 1/2)
- Nibco Copper Fittings