Shop All Copper Fittings
Nibco
3/4" NOM C Copper Test Cap
Mfr # 917-B
Zoro # G5148141
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 917-B
- Zoro # G5148141
- UPC # 039923462022
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Compatible Tube Outer Diameter | 7/8 in |
Compatible Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Description
Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 3/4 in, Compatible Tube Outer Diameter 7/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Standards ASME B16.29, ASTM B75 Alloy C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hole Cover (8830-VS)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8BVBE7FCCP)
- JONES STEPHENS Closet Spud, 1 1/4" (C27125)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-16-SS)
- NIBCO 2-1/2" x 2" NOM FTG x C Copper Reducer (6002 21/2x2)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-343412)
- NIBCO Solder DWV Adapters, Bronze (E030900)
- NIBCO 4" NOM C Copper Cap (617 4)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- EPC Elbow Copper 90 Deg Cxc 2 (31322)
- Nibco Fittings