Shop All Copper Fittings
Nibco
3/4 in. Wrot Copper 45-Degree Ftg x C Fitting Elbow
Mfr # CP606234
Zoro # G609991393
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # CP606234
- Zoro # G609991393
- UPC # 39923421920
- Country of Origin United States
- Category Copper Fittings
Description
The 45° elbow features a solder cup and male solder end. The fitting provides a means of changing the pipe line direction by 45°. NIBCO copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty.Lead-free wrot copper solder pressure 45° elbow is used in residential and commercial systems such as potable water, air conditioning and refrigerationDezincification resistantLead-free wrot copper solder pressure is durable and low maintenanceMSS SP-104ASME B16.22Third-party certified to NSF/ANSI 61 and 372
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve (3-500XL3Y)
- WATER-TITE Pvc Liner, 40Ml, 6x50 ft., Gray (83446)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- KOHLER Graze Kitchen Sink Swing Spout Faucet With Sidespray (22064-2MB)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- NIBCO Drain Coupling, Low-Lead Cast Bronze (701-D-LF 3/4)
- Nibco Copper Fittings