Shop All Copper Fittings
Nibco
3/4 in. Wrot Copper 45-Degree C x C Elbow
Mfr # CP60634
Zoro # G109991398
Free Shipping & Returns
$129.99
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
- Brand Nibco
- MFR # CP60634
- Zoro # G109991398
- UPC # 39923421906
- Country of Origin United States
- Category Copper Fittings
Description
The 45° elbow features solder cups. The fitting provides a means of changing the pipe line direction by 45°. NIBCO copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty.Lead-free wrot copper solder pressure 45° elbow is used in residential and commercial systems such as potable water, air conditioning and refrigerationDezincification resistantLead-free wrot copper solder pressure 45° elbow is durable and low maintenanceOptions include cleaned and bagged for oxygen service medical gasMSS SP-104ASME B16.22Third-party certified to NSF/ANSI 61 and 372
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
- STREAMLINE Refrigeration Press Fitting (RP07009)
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast (UPS26-99FC)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 40 (5P737)
- GRUVLOK Gasket, Grade T, 3 In, Nitrile (0390079168)
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow (C7074 1/2)
- NIBCO 2" NOM C Copper Cap (617 2)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO 1-12 in. Wrot Fitting x Copper Street 90 deg Elbow (6072112)
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- Nibco Fittings