Shop All CPVC Pipe Fittings
Nibco
3/4 in. CPVC CTS SXSXS Tee Fitting 15-Jar, 15PK
Mfr # MPP4711HD34
Zoro # G209990833
product price: $21.39
/pk 15, $1.43/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # MPP4711HD34
- Zoro # G209990833
- UPC # 39923406149
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The CPVC-CTS tee features female socket connections and allows for a connection to be made in continuous pipeline and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading.The NIBCO 3/4 in. CPVC-CTS tee is made of FlowGuard GoldFor hot and cold water applicationsFor use with solvent weld connectionsDo not use or test this product with compressed air or other gasesMaximum service temperature of 180 degrees fahrenheitSize range 1/2 to 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Assembly, For 2XU46 & 2NYD3 (EAF-14-A)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 1/2X1/2X3/8)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2726)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- NIBCO Nibco 8111692 CPVC Pipe Fitting Bushing - 0.75 x 0.5 in. (8111692)
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- NIBCO 1-1/2 in. CPVC CTS Slip x MIPT Adapter Fitting (I4704112)
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 3" Pipe Size, Spigot x Socket (9837-422)
- Nibco Fittings