Shop All CPVC Pipe Fittings
Nibco
3/4 in. CPVC CTS Socket x Socket Coupler Fitting, 25PK
Mfr # MPP4701HD34
Zoro # G610080758
product price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # MPP4701HD34
- Zoro # G610080758
- UPC # 39923406101
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The NIBCO 3/4 in. CPVC-CTS coupling is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS coupling features female socket connections and is used to connect two lengths of CPVC-CTS piping. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading.Maximum service temperature 180°FFor hot and cold water applicationsFor use with solvent weld connectionsNot for use with compressed air or other gasesSize range 1/2 in. to 2 in.CPVC will not rust, pit, scale or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, Threaded, 20 Gauge, 1-1/4" x 12" (P38080)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- NIBCO 1/2 in. CPVC CTS Socket x Socket 90 Elbow Fitting, 25PK (MPP4707HD12)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- NIBCO Nibco 8111692 CPVC Pipe Fitting Bushing - 0.75 x 0.5 in. (8111692)
- NIBCO 3/4 in. CPVC CTS SXSXS Tee Fitting 15-Jar, 15PK (MPP4711HD34)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9806-007)
- Nibco CPVC Pipe Fittings