Shop All Copper Fittings
Nibco
3/4 in. Copper Pressure Cup x Cup 45 Degree Elbow Fitting
Mfr # I60634
Zoro # G909991376
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # I60634
- Zoro # G909991376
- UPC # 39923432087
- Country of Origin United States
- Category Copper Fittings
Description
The NIBCO 45° elbow features solder cups. The fitting provides a means of changing the pipe line direction by 45°. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.Dezincification resistantASTM B75 alloy C12200Third-party certified to NSF/ANSI 61 and 372Material and workmanship per ASME B16.22Material, workmanship and dimensions per MSS SP-104NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 medical gasLead free
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPFG9)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- NIBCO Drop Ear Elbow, 90, Cast Bronze, C x FNPT (70735 1)
- NIBCO 3/8 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01540C)
- NIBCO 2" x 1-1/2" x 1-1/2" NOM C Copper DWV Reducing Tee (911RR 2X11/2X11/2)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- EVERFLOW Straight Copper Coupling Fitting with Dimple Tube Stop 1/2'' (CCCP0012)
- Nibco Copper Fittings