Shop All Ball Valves
Nibco
3/4" FNPT Bronze Ball Valve Inline
Mfr # T58570UL 3/4
Zoro # G5273642
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Valve Structure 2-Piece
- Handle Material Zinc Plated Steel Clear Chromate Plastisol Coated
- Stem Material Silicon Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T58570UL 3/4
- Zoro # G5273642
- UPC # 039923678522
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.3 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.25 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Flammable Fluids, Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Brass, 3/4" Pipe Size, MNPT (218P-12)
- SIOUX CHIEF Closet Ring Stnls Stl (886-MR)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- ZORO SELECT 2" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025901)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570UL 1/2)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- NIBCO 1-1/4 in. Brass Lead Free FIP Ball Valve (TFP600ALF114)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- Nibco Ball Valves