Shop All Ball Valves
Nibco
3/4" FNPT Bronze Ball Valve Inline
Mfr # T58570LL 3/4
Zoro # G5273624
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Max. Pressure 600 psi CWP
- Temp. Range -20 Degrees to 400 Degrees F
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T58570LL 3/4
- Zoro # G5273624
- UPC # 039923679871
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.3 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.25 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- AMERICAN STANDARD Ez Install Tank To Bowl Kit (7381163-200.0070A)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 100 psi (6010HGE01-AM0100)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570LL 1)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T5857066 1-1/2)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- NIBCO 1/2 in. Brass Lead Free C x C Ball Valve (SFP600ADLF12)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (111605025)
- Nibco Valves