Shop All Copper Fittings
Nibco
3/4" C x FNPT x C Lead Free Cast DZR Brass Tee
Mfr # 714LF-34
Zoro # G2552401
original price:
$32.65
35% off
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Lead Free Cast DZR Brass
- Pipe Fitting Material Lead Free Cast DZR Brass
- Specific Fitting Shape Tee
- Fitting Connection Type C x FNPT x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 714LF-34
- Zoro # G2552401
- UPC # 039923417473
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" x 3/4" x 7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Pipe Size | 3/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pan, 20 In, Aluminum (QP-20)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Flush Bushing (618 11/4x1)
- NIBCO 1-1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/2)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- NIBCO 34 C Tube Cap (W01860T)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 3/4)
- IRONWERKS DESIGNS 1/2" Copper 90-Degree Elbow Fitting, 50PK (CPR-90EL-1.2-50)
- Nibco Fittings