Shop All Copper Fittings
Nibco
3/16" NOM C Copper Coupling with Stop
Mfr # 600 3/16
Zoro # G5148622
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600 3/16
- Zoro # G5148622
- UPC # 039923308900
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/16" |
Outside Dia. | 5/16" |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side B Copper Tube Size | 3/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side A Copper Tube Size | 3/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Copper Tube Size | 3/16 in |
Copper Tube Size | 3/16 in x 3/16 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/16 in, Fitting Side B Copper Tube Size 3/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- KOHLER Artifacts 24" Towel Bar (72568-SN)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8215G020)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- NIBCO 3" x 2" x 2" NOM C Copper Reducing Tee (611RR 3X2X2)
- NIBCO Tee, Low Lead Cast Bronze, C x FNPT x C (714RRLF-1341)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- NIBCO 1/8" NOM C Copper Cap (617 1/8)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- STREAMLINE 0.75 x 0.75 in. Dia. Sweat Copper Tee (MU7285)
- Nibco Copper Fittings