Shop All Copper Fittings
Nibco
3" x 3/4" x 3" NOM C Copper Reducing Tee
Mfr # 611RR 3X3/4X3
Zoro # G5149356
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611RR 3X3/4X3
- Zoro # G5149356
- UPC # 039923332325
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 3/4" x 3" |
Outside Dia. | 3-1/8" x 7/8" x 3-1/8" |
Fitting Side C Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3/4 in x 3 in |
For Tube Outside Diameter | 3 1/8 in |
Fitting Copper Tube Size | 3 in, 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 3 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Union Tee (P6TU6)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S711YF02N9EG5)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 2)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO 1/4" x 1-1/2" NOM C Copper Return Bend (638 1/4 11/2)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- NIBCO Solder Pressure Tees, Copper (9097201)
- LEGEND VALVE 1/2 X 3/8 X 3/8 COPPER RED TEE (450-185)
- Nibco Copper Fittings