Shop All Copper Fittings
Nibco
3" x 3" x 3/4" NOM C Copper Reducing Tee
Mfr # 611R 3X3X3/4
Zoro # G5148473
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3" x 3" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 3X3X3/4
- Zoro # G5148473
- UPC # 039923331380
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 3" x 3/4" |
Outside Dia. | 3-1/8" x 3-1/8" x 7/8" |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
For Tube Outside Diameter | 3 1/8 in, 7/8 in |
Fitting Copper Tube Size | 3 in, 3/4 in |
Copper Tube Size | 3 in x 3 in x 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1" x 1" (79710)
- MILWAUKEE TOOL M18 3/4" Jaw (49-16-2651)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 304 SS, 3" L (ZUSA-PF-3795)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM150SHM180)
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- NIBCO Drop Ear Elbow, 90, Cast Bronze, C x FNPT (70735 1)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Reducer (U6002 1/4x1/8)
- NIBCO 2 in. Copper x Copper Union-Cast (100428)
- NIBCO Union, Low-Lead Cast Bronze, C x FNPT (733-3-LF 2)
- THRIFCO PLUMBING 1-1/2 Inch Copper X Copper Cast Union (5436229)
- Nibco Fittings