Shop All Copper Fittings
Nibco
3" x 3" x 2" NOM C Copper Reducing Tee
Mfr # 611R 3x3x2
Zoro # G2880972
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 3x3x2
- Zoro # G2880972
- UPC # 039923331304
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 3" x 2" |
Outside Dia. | 3-1/8" x 3-1/8" x 2-1/8" |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3 in x 2 in |
For Tube Outside Diameter | 2 1/8 in, 3 1/8 in |
Fitting Copper Tube Size | 2 in, 3 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- NIBCO 1-1/2" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 11/2x11/4)
- NIBCO 3/8 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01540C)
- NIBCO Solder Pressure Elbows, Copper (9042901)
- NIBCO 1" NOM C Copper 45 Degree Elbow (606 1)
- NIBCO 1/2" NOM C Copper 90 Degree Close Rough Elbow (607.5)
- NIBCO 3" NOM C Copper Cap (617 3)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735RLF-3412)
- Nibco Fittings