Shop All Copper Fittings
Nibco
3" x 3" x 1/2" NOM C Copper Reducing Tee
Mfr # 611R 3X3X1/2
Zoro # G5150101
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3" x 3" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 3X3X1/2
- Zoro # G5150101
- UPC # 039923331403
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 3" x 1/2" |
Outside Dia. | 3-1/8" x 3-1/8" x 5/8" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3 in x 1/2 in |
For Tube Outside Diameter | 3 1/8 in, 5/8 in |
Fitting Copper Tube Size | 1/2 in, 3 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- B & K STZ Industries 1/2 in. MIP each X 1/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1214)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- APG 4" Aluminum Part C (340CALBH)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- NIBCO Solder Pressure Couplings, Copper (9001100)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- EPC Adapter Male Copper 1/2 (80310CP)
- Nibco Fittings