Shop All Copper Fittings
Nibco
3" x 3" x 1" NOM C Copper Reducing Tee
Mfr # 611R 3x3x1
Zoro # G0978345
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3" x 3" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 3x3x1
- Zoro # G0978345
- UPC # 039923331366
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 3" x 1" |
Outside Dia. | 3-1/8" x 3-1/8" x 1-1/8" |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Copper Tube Size | 1 in, 3 in |
Copper Tube Size | 3 in x 3 in x 1 in |
For Tube Outside Diameter | 1 1/8 in, 3 1/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/4" In-Out 1-1/4" Exhaust NPT (Y1523C5002)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (611R 1/4X1/4X1/8)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- NIBCO 3/4 In. x 3/4 In. x 3/4 In. CxCxC Copper Tee (W01675D)
- Nibco Copper Fittings