Shop All Copper Fittings
Nibco
3" x 3" x 1-1/2" NOM C Copper Reducing Tee
Mfr # 611R 3x3x11/2
Zoro # G2532975
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 3x3x11/2
- Zoro # G2532975
- UPC # 039923331328
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 3" x 1-1/2" |
Outside Dia. | 3-1/8" x 3-1/8" x 1-5/8" |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Copper Tube Size | 3 in x 3 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 3 in |
For Tube Outside Diameter | 1 5/8 in, 3 1/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Compression, 1/2" Pipe Size (160-103)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- KOHLER Float Assembly Kit (1244293)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- NIBCO 1/2 In. Sweat/Solder Copper Tube Cap (W01850D)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 21/2)
- NIBCO 2" x 2" x 1-1/4" NOM C Copper Reducing Tee (9102850)
- EPC Coupling Copper Cxc 3/4 (30956)
- Nibco Fittings