Shop All Copper Fittings
Nibco
3" x 2" x 2" NOM C Copper Reducing Tee
Mfr # 611RR 3X2X2
Zoro # G5149401
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 3X2X2
- Zoro # G5149401
- UPC # 039923331663
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 2" x 2" |
Outside Dia. | 3-1/8" x 2-1/8" x 2-1/8" |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
For Tube Outside Diameter | 2 1/8 in, 3 1/8 in |
Fitting Copper Tube Size | 2 in, 3 in |
Copper Tube Size | 3 in x 2 in x 2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME34)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K4JKABCP)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- NIBCO 2" NOM C Copper DWV 90 Degree Elbow (907 2)
- NIBCO DWV Fitting Cleanout, 395 psi at 200F (816 11/2)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (907-LT)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1141141)
- NIBCO 3/4" NOM C x 1/2" FNPT Copper Reducing Adapter (C603 3/4x1/2)
- NIBCO Reducing Adapter, Cast Bronze, C x FNPT (703R 11/4X3/4)
- Nibco Copper Fittings