Shop All Copper Fittings
Nibco
3" x 2" NOM C Copper Reducer
Mfr # 600R 3x2
Zoro # G1625346
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 3x2
- Zoro # G1625346
- UPC # 039923308184
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 2" |
Outside Dia. | 3-1/8" x 2-1/8" |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
For Tube Outside Diameter | 2 1/8 in, 3 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 3 in x 2 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- ZORO SELECT 60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA9)
- TOTO Trip Lever - Spare Part (THU458#BN)
- ZORO SELECT 1-1/4" FNPS Galvanized Merchant Coupling (61106)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- NIBCO 3/4" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 3/4)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- NIBCO 1/2 in. Copper Pressure Cup x Cup Coupling Fitting with Dimple Stop (I60012)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- Nibco Copper Fittings