Shop All Copper Fittings
Nibco
3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee
Mfr # 611RR 3X21/2X21/2
Zoro # G5149812
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 3X21/2X21/2
- Zoro # G5149812
- UPC # 039923331465
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 2-1/2" x 2-1/2" |
Outside Dia. | 3-1/8" x 2-5/8" x 2-5/8" |
Fitting Side C Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side C Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Copper Tube Size | 3 in x 2 1/2 in x 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in, 3 1/8 in |
Fitting Copper Tube Size | 2 1/2 in, 3 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Fitting Side C Tube Outer Diameter 2 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet in Brushed Gold (S73104EWBG)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-XKABCP)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- WORLDWIDE SOURCING Faucet Hole Cover (24466)
- NIBCO 3/8 In. FTGxC Reducer Copper Reducing Coupling (W00860C)
- NIBCO Solder Pressure Companion Flanges, Copper (9405755)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- NIBCO 3/8" NOM C Copper Coupling without Stop (601 3/8)
- LEGEND VALVE 1-1/2" COPPER COUPLING (450-507)
- Nibco Copper Fittings