Shop All Copper Fittings
Nibco
3" x 1-1/4" NOM FTG x C Copper Reducer
Mfr # 6002 3X11/4
Zoro # G5149767
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 3" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 3X11/4
- Zoro # G5149767
- UPC # 039923321329
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 1-1/4" |
Outside Dia. | 3-1/8" x 1-3/8" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Copper Tube Size | 1 1/4 in, 3 in |
Copper Tube Size | 3 in x 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in, 3 1/8 in |
Description
Fitting Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 254 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND19)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- NIBCO 3" x 2" NOM FTG x C Copper Reducer (6002 3x2)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- NIBCO Solder DWV Adapters, Bronze (E011850)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-114)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- NIBCO 3" NOM C Copper Cap (617 3)
- STREAMLINE 1/2" NOM C Copper 90 Degree Close Rough Elbow (W 02626)
- Nibco Fittings