Shop All Copper Fittings
Nibco
3" x 1-1/2" NOM C Copper Reducing Coupling
Mfr # 600R 3X11/2
Zoro # G5148911
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 600R 3X11/2
- Zoro # G5148911
- UPC # 039923308207
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 1-1/2" |
Outside Dia. | 3-1/8" x 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Copper Tube Size | 3 in x 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in, 3 1/8 in |
Fitting Copper Tube Size | 1 1/2 in, 3 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 254 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" COPPER TEE (450-160)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, 304SS (CN32SS)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (335-E12COLDABCP)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0210A)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- NIBCO 1/2" NOM FTG x 3/8" FNPT Copper Adapter (6032R 1/2X3/8)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 11/2X11/2X1/2)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 1)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- Nibco Fittings