Shop All Copper Fittings
Nibco
3" NOM C x 3" MNPT Copper Adapter
Mfr # 604 3
Zoro # G1676674
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 604 3
- Zoro # G1676674
- UPC # 039923328571
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Pipe Size - Pipe Fitting | 3" |
Outside Dia. | 3-1/8" x 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Fitting Pipe Size | 3 in |
Copper Tube Size | 3 in |
Pipe Size | 3 in |
Fitting Copper Tube Size | 3 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3 in, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 1/4" Male BSPT (R) (PT12-02)
- AMERICAN STANDARD Valve, 1.1/1.28 gal. Per Flush, Pol Chrome (6066721.002)
- PARKER Union, Zinc Pltd Steel, Comp, 5/8In (10 HBU-S)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- NIBCO 1-1/4" NOM C Copper 45 Degree Elbow (606 11/4)
- NIBCO 1" NOM C Copper 45 Degree Elbow (606 1)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Reducer (U6002 1/4x1/8)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405505)
- NIBCO Hose Adaptr, Cast Bronze, C x Hose, 1/2 In (704H 1/2)
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- Nibco Copper Fittings