Shop All Copper Fittings
Nibco
3" NOM C x 3" FTG Copper 90 Degree Drop Elbow
Mfr # 9072 3
Zoro # G5149593
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9072 3
- Zoro # G5149593
- UPC # 039923464569
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3" x 3-1/8" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Copper Tube Size | 3 in x 3 in |
Fitting Copper Tube Size | 3 in |
Description
DWV Elbow, Application Non-Potable Water, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112034)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- LEGEND VALVE 1/4" GALVANIZED 90 ELBOW (352-001C)
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer (6002 11/4x1/2)
- NIBCO 3/4" NOM C Copper Test Cap (917-B)
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO 1" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 1x1/2)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- Nibco Fittings