Shop All Copper Fittings
Nibco
3" NOM C Copper Union
Mfr # 733 3
Zoro # G3256434
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 733 3
- Zoro # G3256434
- UPC # 039923379481
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3 in |
Fitting Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- ZORO SELECT 1" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-480)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 18WP2)
- AMERICAN STANDARD 0.35 gpm Male Vp Aerator 0.35 Gpm 15/16, 15/16" Thread Size, Polished Chrome (M922286-0020A)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495056)
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/4)
- NIBCO 1" x 1" x 1-1/4" NOM C Copper Bullhead Tee (611BH 1X1X11/4)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- Nibco Copper Fittings