Shop All Copper Fittings
Nibco
3" NOM C Copper Dimple Stop Coupling
Mfr # 600DS 3
Zoro # G1411146
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600DS 3
- Zoro # G1411146
- UPC # 039923309204
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3 in |
For Tube Outside Diameter | 3 1/8 in |
Fitting Copper Tube Size | 3 in |
Description
Coupling, Dimple Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spout Kit (91194)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGD4)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X25)
- THRIFCO PLUMBING Valley/Ac N/S Tear Drop Replaces Larsen HC-171 (4402583)
- NIBCO 1/2" x 6" NOM FTG Copper Stub Out (620L 1/2X6)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- NIBCO 1-1/2" x 1" NOM FTG x C Copper Reducer (U6002 11/2x1)
- NIBCO 4" NOM C Copper Tee (611 4)
- NIBCO 1" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1)
- NIBCO 1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter (6032 11/4)
- Nibco Fittings