Shop All Copper Fittings
Nibco
3" NOM C Copper Coupling with Stop
Mfr # 901 3
Zoro # G5149207
original price:
$14.29
14% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 901 3
- Zoro # G5149207
- UPC # 039923462428
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Copper Tube Size | 3 in x 3 in |
Fitting Copper Tube Size | 3 in |
Description
Coupling with Stop, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" FNPT 304 SS Reducing Coupling (40RC111N020112)
- PLASTIC TRENDS Y 45 Pvc 6" Hxhxh (6P08)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00029)
- GENOVA LASCO Pipe Elbow, 2 in, Slip, 90 deg Angle, PVC, SCH 80 Schedule (806020BC)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- NIBCO 1-1/2" NOM C x 1-1/2" MNPT Copper Adapter (604 1 1/2)
- NIBCO 7/8" NOM C Copper Tee (611 7/8)
- NIBCO 3-1/2" NOM C Copper Coupling with Stop (600DS 31/2)
- X-RISER 3/4 in. MPT x 1/2 in. CTS SDR 7 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-12-36-L-ZDC)
- Nibco Fittings