Shop All Copper Fittings
Nibco
3" NOM C Copper Cap
Mfr # 617 3
Zoro # G1769302
original price:
$46.13
18% off
new price: $37.79
/ea
Not eligible for select promotions
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 617 3
- Zoro # G1769302
- UPC # 039923306425
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Compatible Copper Tube Size | 3 in |
Compatible Tube Outer Diameter | 3 1/8 in |
Copper Tube Size | 3 in |
Fitting Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Description
Cap, Application Air, Potable Water, Compatible Copper Tube Size 3 in, Compatible Tube Outer Diameter 3 1/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- KOHLER Purist Showerarm And Flange (933-SN)
- KOHLER Cimarron Ch Eb 128 Rev 360 2-Pc Tlt (31621-95)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- NIBCO 4" NOM C Copper Tee (611 4)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- Nibco Copper Fittings